Description
Dome-TopĀ® barb ty clamp tie, light-heavy cross section, 1/4 (M6) screw, 15.5 (394mm) length, nylon 6.6, natural, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top® |
| Type | Cable Tie | Length | 15.5 In. |
| Width | NA mm | Thickness | NA mm |
| Bundle Diameter | 101.6 mm | Tensile Strength | 534 lb |
| Material | Nylon | Color | Natural |
| Standards | UL Compliant 62275, UL Listed #E56854, UL Recognized #E56854 | Application | General |
| UPC | 074983523283 |
Packages
| 500 - UNIT - (500) |