Description
The BC4LH-S25-TL0 Dome-Top® barb ty clamp tie, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light-Heavy cross section, 15.5” (394mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 250.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top® |
| Type | Locking Clamp Tie | Length | 15.5 In. |
| Width | NA mm | Thickness | NA mm |
| Bundle Diameter | 102 mm | Tensile Strength | 534 lb |
| Material | Nylon | Color | Black |
| Standards | UL Compliant 62275, UL Listed #E56854, UL Recognized #E56854 | Application | Used to secure a cable bundle to another surface such a control panel, wall or ceiling. |
| UPC | 074983523290 |
Packages
| 500 - UNIT - (500) |