Description
Dome-TopĀ® barb ty clamp tie, standard cross section, #10 (M5) screw, 15.6 (396mm) length, nylon 6.6, natural, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top® |
| Type | Cable Tie | Length | 15.6 In. |
| Width | NA mm | Thickness | NA mm |
| Bundle Diameter | 101.6 mm | Tensile Strength | 222 lb |
| Material | Nylon | Color | Natural |
| Standards | UL Compliant 62275, UL Listed #E56854, UL Recognized #E56854 | Application | General |
| UPC | 074983707829 |
Packages
| 1000 - UNIT - (1000) |