PANDUIT BC1M-S4-M Dome-Top® BC1M-S4-M Cable Tie
Description
Dome-TopĀ® barb ty clamp tie, miniature cross section, #4 (M2.5) screw, 4.6 (117mm) length, nylon 6.6, natural.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top® |
| Type | Cable Tie | Length | 4.6 In. |
| Width | NA In. | Thickness | In. |
| Bundle Diameter | 0.9 In. | Tensile Strength | 80 lb |
| Material | Nylon | Color | Natural |
| Standards | UL 62275 Compliant (Type 2, 21), UL Listed (File #E56854) | Application | General |
| UPC | 074983738625 |
Packages
| 2000 - UNIT - (2000) |