Abbotsford
PANBC1MS4M0

PANDUIT BC1M-S4-M0 CLAMP TIE, METAL BARB, 4.6L (117MM), MI

Price $0.3655 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BC1M-S4-M0

Description

Cable Tie Mounts Clamp Tie, Metal Barb, 4.6-inch L (117mm), Miniature, Weather Resistant, Black.

Specifications

Brand Name Panduit Sub Brand Dome-Top Barb-Ty
Type Locking Length 4.6 in
Width 0.095 in Thickness 0.046 IN
Bundle Diameter 0.9 IN Tensile Strength 18 LB
Material Weather-Resistant Nylon 6-6 Color Black
UPC 074983738632

Packages

2000 - UNIT - (2000)