Abbotsford
PANBC2SS10C0

PANDUIT BC2S-S10-C0 Dome-Top Cable Tie 222 N 8.5 in L Nylon 6.6 Black Standard Cross Section, UV-Resistant, Weather Resistant

Price $0.5414 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BC2S-S10-C0

Description

Dome-TopĀ® barb ty clamp tie, standard cross section, #10 (M5) screw, 8.5 (216mm) length, weather resistant nylon 6.6, black, standard package.

Specifications

Brand Name Panduit Sub Brand Dome-Top
Item Name Cable Tie Type Standard Cross Section, UV-Resistant, Weather Resistant
Length 8.5 in Width 4.7 mm
Thickness 1.3 mm Bundle Diameter 50.8 mm
Locking Type Barb-Ty Locking Tensile Strength 222 N
Material Nylon 6.6 Color Black
Temperature Rating -60 to 85 °C Environmental Conditions 32 °F
Packaging Quantity 100/Pack Standards UL 62275 Listed (Type 1, 11)
Application For General, Outdoor use UPC 074983523153

Packages

1000 - UNIT - (1000)