PANDUIT BC3S-S10-D Dome-Top® BC3S-S10-D Cable Tie
Description
Dome-TopĀ® barb ty clamp tie, standard cross section, #10 (M5) screw, 12.5 (318mm) length, nylon 6.6, natural.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top® |
| Type | Cable Tie | Length | 12.5 In. |
| Width | NA In. | Thickness | In. |
| Bundle Diameter | 3 In. | Tensile Strength | 222 lb |
| Material | Nylon | Color | Natural |
| Standards | UL 62275 Compliant (Type 2, 21), UL Listed (File #E56854), UL Recognized (File #E56854) | Application | General |
| UPC | 074983707799 |
Packages
| 1000 - UNIT - (1000) |