PANDUIT BF1M-M MrkrTie,Flag,4.6L,M,Nyl,Nat,PK1000
Description
Dome-TopĀ® Barb Ty marker tie, flag, miniature cross section, 4.6 (117mm) length, .36 x .81 (9.1 x 20.6mm) marker write-on area, nylon 6.6, natural, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top® |
| Type | Cable Tie | Length | 4.6 in |
| Width | .095 in | Thickness | 0.05 In. |
| Bundle Diameter | 0.9 In. | Tensile Strength | 80 lb |
| Material | Nylon | Color | Natural |
| Standards | UL 62275 Compliant (Type 1, 11),CE Compliant,RoHS Compliant | Application | General |
| UPC | 074983738410 |
Packages
| 1000 - UNIT - (1000) |