Description
Dome-TopĀ® barb ty cable tie, standard cross section, 15.1 (384mm) length, nylon 6.6, green.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top® |
| Type | Cable Tie | Width | 4.7 mm |
| Thickness | 1.3 mm | Bundle Diameter | 102.0 mm |
| Tensile Strength | 222 lb | Material | Nylon |
| Color | Green | Application | General |
| UPC | 074983412495 |
Packages
| 1000 - UNIT - (1000) |