Abbotsford
PANBT4SM3

PANDUIT BT4S-M3 Dome-Top® BT4S-M3 Cable Tie

Price $0.3974 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BT4S-M3

Description

Dome-TopĀ® barb ty cable tie, standard cross section, 15.1 (384mm) length, nylon 6.6, orange.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Width 8.1 mm
Thickness 1.3 mm Bundle Diameter 101.6 mm
Tensile Strength 222 lb Material Nylon
Color Orange Standards UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190, RoHS Complaint
Application General UPC 074983412471

Packages

1000 - UNIT - (1000)