Abbotsford
PANBT4SM30

PANDUIT BT4S-M30 Dome-Top® BT4S-M30 Barb Tie, Black, High Heat PA6.6, 15.1"L, 50lb, PK1000

Price $0.3556 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BT4S-M30

Description

The BT4S-M30 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Standard cross section, 15.1” (384mm) length. Appropriate for Indoor use, made of Heat Stabilized Nylon 6.6 for high temperature applications, are black in color and come in packages of 1000.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Length 15.1 In.
Width 8.1 mm Thickness 1.3 mm
Bundle Diameter 102 mm Tensile Strength 222 lb
Material Nylon Color Black
Standards UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190, RoHS Complaint Application High Temperature
UPC 074983412563

Packages

1000 - UNIT - (1000)