Abbotsford
PANBT8LHL0

PANDUIT BT8LH-L0 Dome-Top® BT8LH-L0 Cable Tie

Price $2.2023 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BT8LH-L0

Description

Dome-TopĀ® barb ty cable tie, light-heavy cross section, 27.5 (699mm) length, weather resistant nylon 6.6, black, standard package.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Width 13.2 mm
Thickness 1.6 mm Bundle Diameter 203.2 mm
Tensile Strength 534 lb Material Nylon
Color Black Standards UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190, RoHS Complaint
Application General UPC 074983412914

Packages

500 - UNIT - (500)