Description
Dome-TopĀ® barb ty cable tie, miniature cross section, 6.3 (160mm) length, flame retardant nylon 6.6, natural (ivory).
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top® |
| Type | Cable Tie | Length | 6.3 in |
| Width | 4.6 mm | Thickness | 1.2 mm |
| Bundle Diameter | 38.1 mm | Tensile Strength | 80 lb |
| Material | Nylon | Color | Ivory |
| Standards | UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Complaint | Application | General |
| UPC | 074983121663 |
Packages
| 2000 - UNIT - (2000) |