Abbotsford
PANBT15IC0

PANDUIT BT1.5I-C0 Dome-Top Cable Tie 178 N 6.1 in L Nylon 6.6 Black Intermediate Cross Section, Plenum, UV-Resistant, Weather Resistant

Price $0.2491 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BT1.5I-C0

Description

The BT1.5I-C0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Intermediate cross section, 6.1” (155mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.

Specifications

Brand Name Panduit Sub Brand Dome-Top
Item Name Cable Tie Type Intermediate Cross Section, Plenum, UV-Resistant, Weather Resistant
Length 6.1 in Width 3.6 mm
Thickness 1 mm Bundle Diameter 38.1 mm
Locking Type Barb-Ty Locking Tensile Strength 178 N
Material Nylon 6.6 Color Black
Temperature Rating -60 to 85 °C Environmental Conditions 32 °F
Packaging Quantity 100/Pack For Use With GTS-E, GS2B-E, PTS, PPTS, STS2 Cable Tie Tools
Standards UL Listed 62275, UL Listed E56854, Rated for AH-2 Plenum Application For General
UPC 074983413348

Packages

1000 - UNIT - (1000)