Description
The BT1.5I-M0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Intermediate cross section, 6.1” (155mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 1000.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top |
| Item Name | Cable Tie | Type | Intermediate Cross Section, Plenum, UV-Resistant, Weather Resistant, Halogen-Free |
| Length | 6.1 in | Width | 3.6 mm |
| Thickness | 1 mm | Bundle Diameter | 38.1 mm |
| Locking Type | Self-Locking | Tensile Strength | 178 N |
| Material | Plastic | Color | Black |
| Temperature Rating | -60 to 85 °C | Environmental Conditions | 32 °F |
| Packaging Quantity | 1000/Pack | For Use With | GTS-E, GS2B-E, STS2, PTS Cable Tie Tools |
| Standards | ASTM D6779, CSA C22.2 No. 62275, 11130200, CSA Certified, NRC 10CFR50, QPL-AS23190, RoHS Compliant, UL 62275 (File E56854) | Application | For General |
| UPC | 074983413461 |
Packages
| 5000 - UNIT - (5000) |