Description
Dome-TopĀ® barb ty cable tie, intermediate cross section, 6.1 (155mm) length, nylon 6.6, blue.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top® |
| Type | Cable Tie | Length | 6.1 in |
| Width | 6.3 mm | Thickness | 1 mm |
| Bundle Diameter | 38.1 mm | Tensile Strength | 178 lb |
| Material | Nylon | Color | Blue |
| Standards | UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Complaint | Application | General |
| UPC | 074983413539 |
Packages
| 5000 - UNIT - (5000) |