Description
Dome-TopĀ® barb ty cable tie, light-heavy cross section, 8.7 (221mm) length, nylon 6.6, natural, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top |
| Type | Standard Cross Section, Internal Toothing, Locking | Width | 7 mm |
| Thickness | 1.7 mm | Bundle Diameter | 51.0 mm |
| Tensile Strength | 534 lb | Material | Nylon 6.6 |
| Color | Natural | Application | For Recessed and Surface - General Purpose Lensed |
| UPC | 074983412594 |
Packages
| 500 - UNIT - (500) |