Description
Dome-TopĀ® barb ty cable tie, standard cross section, 8.0 (203mm) length, flame retardant nylon 6.6, natural (ivory).
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top® |
| Type | Cable Tie | Width | 0.19 in |
| Thickness | 0.05 IN | Bundle Diameter | 2.00 IN |
| Tensile Strength | 222 lb | Material | Nylon |
| Color | Ivory | Standards | UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Complaint |
| Application | General | UPC | 074983121632 |
Packages
| 1000 - UNIT - (1000) |