Description
Cable tie with metal barb.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top |
| Item Name | Cable Tie | Type | Internal Toothing, Plenum |
| Length | 203 mm | Width | 4.7 mm |
| Thickness | 1.1 mm | Bundle Diameter | 51 mm |
| Locking Type | Steel Nose, Barb-Ty Locking | Tensile Strength | 222 N |
| Material | Nylon 6.6 | Color | Black |
| Standards | Rated for AH-2 Plenum, ASTM D6779 | Application | General |
| UPC | 074983411924 |
Packages
| 5000 - UNIT - (5000) |