Abbotsford
PANBT2SM2

PANDUIT BT2S-M2 Dome-Top® BT2S-M2 Barb Tie, Red, PA6.6, 8"L, 50lb, PK1000

Price $0.1290 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BT2S-M2

Description

Dome-TopĀ® barb ty cable tie, standard cross section, 8.0 (203mm) length, nylon 6.6, red.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Width 8.1 mm
Thickness 1.1 mm Bundle Diameter 50.8 mm
Tensile Strength 222 lb Material Nylon
Color Red Standards UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Complaint
Application General UPC 074983411955

Packages

5000 - UNIT - (5000)