Abbotsford
PANBT3LHTL

PANDUIT BT3LH-TL Dome-Top® BT3LH-TL Cable Tie

Price $0.5434 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BT3LH-TL

Description

Dome-TopĀ® barb ty cable tie, light-heavy cross section, 11.8 (300mm) length, nylon 6.6, natural, bulk package.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Width 0.28 in
Thickness 0.07 IN Bundle Diameter 3.00 IN
Tensile Strength 534 lb Material Nylon
Color Natural Application General
UPC 074983412648

Packages

500 - UNIT - (500)