Abbotsford
PANBT3SM69

PANDUIT BT3S-M69 Dome-Top® BT3S-M69 Barb Tie, Ivory, Flame Retardant PA6.6, 12"L, 50lb, PK1000

Price $0.7853 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BT3S-M69

Description

Dome-TopĀ® barb ty cable tie, standard cross section, 12.0 (305mm) length, flame retardant nylon 6.6, natural (ivory).

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Width 0.19 in
Thickness 0.05 IN Bundle Diameter 3.00 IN
Tensile Strength 222 lb Material Nylon
Color Ivory Standards UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Complaint
Application General UPC 074983121618

Packages

1000 - UNIT - (1000)