Description
The BT3S-M Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Standard cross section, 12.0” (305mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 1000.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top |
| Item Name | Cable Tie | Type | Standard Cross Section, Plenum |
| Length | 2 in | Width | 4.7 mm |
| Thickness | 1.3 mm | Bundle Diameter | 76.2 mm |
| Locking Type | Barb-Ty Locking | Tensile Strength | 222 N |
| Material | Nylon 6.6 | Color | Natural |
| Temperature Rating | -60 to 85 °C | Environmental Conditions | 32 °F |
| Packaging Quantity | 1000/Pack | For Use With | GTS-E, GS2B-E, GTH-E, GS4H-E, STS2, STH2, PTS, PTH |
| Standards | CSA C22.2 No. 62275, 11130200, CSA Certified, NRC 10CFR50, QPL-AS23190, RoHS Compliant, UL 62275 (File E56854) | Application | For General |
| UPC | 074983412129 |
Packages
| 1000 - UNIT - (1000) |