PANDUIT BT3S-M30 Dome-Top® BT3S-M30 Barb Tie, Black, High Heat PA6.6, 12"L, 50lb, PK1000
Description
The BT3S-M30 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Standard cross section, 12.0” (305mm) length. Appropriate for Indoor use, made of Heat Stabilized Nylon 6.6 for high temperature applications, are black in color and come in packages of 1000.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top® |
| Type | Cable Tie | Length | 12 In. |
| Width | 0.32 | Thickness | 0.05 |
| Bundle Diameter | 3 In. | Tensile Strength | 222 lb |
| Material | Nylon | Color | Black |
| Standards | UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Complaint | Application | High Temperature |
| UPC | 074983412266 |
Packages
| 1000 - UNIT - (1000) |