Abbotsford
PANBW2SD

PANDUIT BW2S-D Dome-Top® BW2S-D Wing-Push Mount Barb Tie, PA6.6, 8.5"L, 50lb, PK500

Price $0.3581 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BW2S-D

Description

Panduit® Dome-top® Barb Ty Wing Push-mount Ties have unique wings that create constant tension for a long-lasting stable hold that™s also infinitely adjustable. Plus, with Nylon 6.6 material it's ideal for indoor environments. Standard cross section, 6.6L (168mm), Tensile Strength: 222, Bundles up to 2.0 (51mm), natural, 500pc.

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Cable Tie Width 4.7 mm
Thickness 1.3 mm Bundle Diameter 51 mm
Tensile Strength 222 lb Material Nylon
Color Natural Standards UL Compliant 62275, UL Listed #E56854, UL Recognized #E56854
Application General UPC 074983854332

Packages

1000 - UNIT - (1000)