Abbotsford
PANPUM0492SD30

PANDUIT PUM-049-2S-D30 PUM-049-2S-D30 Fir Tree Tie, Blk, High Heat PA6.6, 0.19" Max Panel, 7.4"L, 50lb

Price $0.2861 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PUM-049-2S-D30

Description

Panduit PUM-049-2S-D30 Fir Tree Push Mounts provide increased retention and lower insertion force. Ideal for solution for securing wire harnesses in automotive, marine, white goods, heavy equipment and mass transit-rail markets. This assembly has a maximum bundle diameter of 1.88” (48mm) and a panel hole diameter range of 0.18”–0.19” (4.6mm–4.9mm). Made of Heat Stabilized Nylon 6.6 which satisfies the needs of high temperature applications. They are black in color and come in packages of 500.

Specifications

Brand Name Panduit Type Fir Tree Mount With Cable Tie
Width 0.65 in Tensile Strength 222 lb
Material Nylon Color Black
Mounting Fir Tree Mount Application They Are a Reliable and Cost Effective Solution for Securing Wire Harnesses in The Automotive, Marine, White Goods, Heavy Equipment and Mass Transit-Rail Markets
UPC 074983907946

Packages

1000 - UNIT - (1000)