Description
Ultra-Cinchâ„¢ hook & loop cable tie, flat head screw for grommet cinch tie, 12-24 UNC x 5/8mm (.625) flat head philips screw.
Specifications
| Brand Name | Panduit | Sub Brand | Ultra-Cinch™ |
| Type | Hook & Loop Cable Ties | Length | 15.88 mm |
| Material | Steel | Color | Black |
| UPC | 074983449316 |
Packages
| 100 - UNIT - (100) |