ABB 696-40527-6-9 STRIPED CBL TIE 18LB 4IN BLU/WHI NY
Description
Striped Cable Tie for Binder ID, Blue/White Nylon 6.6 for Temperatures up to 85 Degrees Celsius (185 F), Length of 91mm (3.6 Inches), Width of 2.3mm (0.09 Inches), Tensile Strength Rating of 80 Newtons (18 Pounds), Bulk Pack
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Striped Binder ID |
| Length | 3.62 in | Width | 0.09 in |
| Bundle Diameter | 5/8 in | Locking Type | Stainless Steel Barb |
| Tensile Strength | 18 lb | Material | Nylon/Polyamide 6.6 |
| Color | Blue | Temperature Rating | 185 °F |
| UPC | 786210072227 |
Packages
| 1 - UNIT - 1 |