ABB L-14-120MH-0-C Cable tie mount head nyl 14.85in 120lb 100pack
Description
CATAMOUNT® mounting head tie made of nylon.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Catamount® |
| Item Name | Cable Tie | Type | Integrated Mounting Hole |
| Length | 15 in | Width | 0.3 in |
| Thickness | 0.07 in | Bundle Diameter | 0.187 - 4 in |
| Locking Type | Plastic Pawl | Tensile Strength | 120 lb |
| Material | Nylon/Polyamide 6.6 | Color | Black |
| Mounting | Edge Clip | Temperature Rating | -40 to 185 °F |
| Packaging Quantity | 100/Pack | Standards | UL E49405 Listed |
| UPC | 728494911403 |
Packages
| 1 - UNIT - 1 |