Description
CATAMOUNT® cable tie made of nylon.
Specifications
| Brand Name | ABB | Sub Brand | Catamount® |
| Item Name | Cable Tie | Type | Standard |
| Length | 14.655 in | Width | 0.186 in |
| Thickness | 0.053 in | Bundle Diameter | 0.0625 - 4 in |
| Locking Type | Plastic Pawl | Tensile Strength | 50 lb |
| Material | Nylon 6/6 | Color | Natural |
| Temperature Rating | -40 to 185 °F | Standards | Military Specification |
| UPC | 728494912707 |
Packages
| 1 - UNIT - 1 |