Abbotsford
TABL1450MH0C

ABB L-14-50MH-0-C Catamount® Cable Tie with Mounting Hole 50 lb 14.221 in L Weather-Resistant Nylon/Polyamide 6.6 Black Intergrated Mounting Hole

Price $2.1884 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:L-14-50MH-0-C
Documents Documents

Description

Catamount® Ties and Terminals fit the needs of general-purpose fastening and wire terminations. Installers quickly discover that Catamount® products offer durable and value priced cable bundling for a variety of commercial and residential construction applications. Electricians can also take advantage of other benefits in stocking Catamount® products in their toolboxes, such as more terminals per bag in most popular sizes than leading comparable brands. State-of-the-art robotic and raw material handling equipment assures product and material integrity throughout the manufacturing process. Overall quality is achieved through statistical analysis and quality driven operator objectives.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Cable Tie with Mounting Hole Type Intergrated Mounting Hole
Length 14.221 in Width 0.187 in
Thickness 0.054 in Bundle Diameter 0.0625 in
Locking Type Plastic Pawl Tensile Strength 50 lb
Material Weather-Resistant Nylon/Polyamide 6.6 Color Black
Temperature Rating -40 to 185 °F UPC 728494912004

Packages

5000 - UNIT - (5000)