Abbotsford
TABL111209C

ABB L-11-120-9-C Catamount® Cable Tie 120 lb 11.77 in L Nylon 6/6 Natural Heavy Duty

Price $0.6370 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:L-11-120-9-C
Documents Documents

Description

Catamount® Ties and Terminals fit the needs of general-purpose fastening and wire terminations. Installers quickly discover that Catamount® products offer durable and value priced cable bundling for a variety of commercial and residential construction applications. Electricians can also take advantage of other benefits in stocking Catamount® products in their toolboxes, such as more terminals per bag in most popular sizes than leading comparable brands. State-of-the-art robotic and raw material handling equipment assures product and material integrity throughout the manufacturing process. Overall quality is achieved through statistical analysis and quality driven operator objectives.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Cable Tie Type Heavy Duty
Length 11.77 in Width 0.3 in
Thickness 0.06 in Bundle Diameter 0.187 - 3 in
Locking Type Plastic Pawl Tensile Strength 120 lb
Material Nylon 6/6 Color Natural
Temperature Rating -40 to 185 °F Standards UL Listed in File Number E49405
UPC 728494111919

Packages

1 - UNIT - 1