ABB L-24-120-0-L Catamount® Cable Tie 120 lb 23.611 in L Nylon 6/6 UV Black Heavy Duty, Internal Toothing
Description
Catamount® Heavy duty cable tie. 120 lb tensile strength. Maximum bundle diameter 7 inch. 50 per pack.
Specifications
| Brand Name | ABB | Sub Brand | Catamount® |
| Item Name | Cable Tie | Type | Heavy Duty, Internal Toothing |
| Length | 23.611 in | Width | 0.3 in |
| Thickness | 0.075 in | Bundle Diameter | 3/16 - 7 in |
| Locking Type | Plastic Pawl | Tensile Strength | 120 lb |
| Material | Nylon 6/6 | Color | UV Black |
| Temperature Rating | 0 - 105 °C | Packaging Quantity | 50/Pack |
| Standards | UL File Number E49405 | UPC | 728494912769 |
Packages
| 50 - UNIT - (50) |