Description
The Thomas & Betts Ty-rap series is designed to provide solutions to group and form cabling snake, they are available in different widths, lengths, colors, fixing bases and identification stickers. Made of nylon, polypropylene, halar or stainless steel to suit different extreme environnements. UL - CSA approved.
Specifications
| Brand Name | ABB | Sub Brand | Catamount® |
| Item Name | Cable Tie | Type | Heavy Duty, Internal Toothing |
| Length | 23.611 in | Width | 0.3 in |
| Thickness | 0.075 in | Bundle Diameter | 3/16 - 7 in |
| Locking Type | Plastic Pawl | Tensile Strength | 120 lb |
| Material | Nylon 6/6 | Color | Natural |
| Temperature Rating | 0 - 85 °C | Packaging Quantity | 50/Pack |
| Standards | UL File Number E49405 | UPC | 728494912745 |
Packages
| 1 - UNIT - 1 |