Abbotsford
TABL281209L

ABB L-28-120-9-L Cable tie mil-spec nylon natural 28" 120lb 50pk

Price $2.0867 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:L-28-120-9-L
Documents Documents

Description

Catamount® Ties and Terminals fit the needs of general-purpose fastening and wire terminations. Installers quickly discover that Catamount® products offer durable and value priced cable bundling for a variety of commercial and residential construction applications. Electricians can also take advantage of other benefits in stocking Catamount® products in their toolboxes, such as more terminals per bag in most popular sizes than leading comparable brands. State-of-the-art robotic and raw material handling equipment assures product and material integrity throughout the manufacturing process. Overall quality is achieved through statistical analysis and quality driven operator objectives.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Cable Tie Type Heavy Duty
Length 27.8 in Width 0.3 in
Thickness 0.08 in Bundle Diameter 0.28 - 8.58 in
Locking Type Plastic Pawl Tensile Strength 120 lb
Material Nylon/Polyamide 6.6 Color Ivory
Temperature Rating -40 to 185 °F Packaging Quantity 50/Pack
Standards UL E49405 Listed UPC 728494125855

Packages

1 - UNIT - 1