ABB L-36-175-9-L Catamount® Cable Tie 175 lb 36.376 in L Nylon/Polyamide 6.6 Natural Extra Heavy Duty, Halogen Free, Internal Toothing
Description
The Thomas & Betts Ty-rap series is designed to provide solutions to group and form cabling snake, they are available in different widths, lengths, colors, fixing bases and identification stickers. Made of nylon, polypropylene, halar or stainless steel to suit different extreme environnements. UL - CSA approved.
Specifications
| Brand Name | ABB | Sub Brand | Catamount® |
| Item Name | Cable Tie | Type | Extra Heavy Duty, Halogen Free, Internal Toothing |
| Length | 36.376 in | Width | 0.345 in |
| Thickness | 0.085 in | Bundle Diameter | 10-3/4 in |
| Locking Type | Plastic Pawl, Plastic Lip/Cam | Tensile Strength | 175 lb |
| Material | Nylon/Polyamide 6.6 | Color | Natural |
| Temperature Rating | -40 to 85 °C | Standards | UL File Number E49405 |
| UPC | 728494071558 |
Packages
| 1 - UNIT - 1 |