ABB ELECTRIFICATION CANADA INC L-48-175-0-L Catamount® Cable Tie 175 lb 47.566 in L Nylon/Polyamide 6.6 Black Extra Heavy Duty, Weather Resistant
Description
CATAMOUNT® extra Heavy duty cable tie made of nylon.
Specifications
| Brand Name | ABB | Sub Brand | Catamount® |
| Item Name | Cable Tie | Type | Extra Heavy Duty, Weather Resistant |
| Length | 47.566 in | Width | 0.345 in |
| Thickness | 0.085 in | Bundle Diameter | 15 in |
| Locking Type | Plastic Pawl, Slot Grid | Tensile Strength | 175 lb |
| Material | Nylon/Polyamide 6.6 | Color | Black |
| Mounting | Edge Clip | Temperature Rating | -40 to 185 °F |
| Packaging Quantity | 50/Pack | Standards | UL File Number E49405 |
| UPC | 728494913605 |
Packages
| 1 - UNIT - 1 |