Abbotsford
TABL481758L

ABB L-48-175-8-L Catamount® Cable Tie 175 lb 47.566 in L Nylon/Polyamide 6.6 Gray Extra Heavy Duty

Price $5.5967 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:L-48-175-8-L
Documents Documents

Description

Catamount® Ties and Terminals fit the needs of general-purpose fastening and wire terminations. Installers quickly discover that Catamount® products offer durable and value priced cable bundling for a variety of commercial and residential construction applications. Electricians can also take advantage of other benefits in stocking Catamount® products in their toolboxes, such as more terminals per bag in most popular sizes than leading comparable brands. State-of-the-art robotic and raw material handling equipment assures product and material integrity throughout the manufacturing process. Overall quality is achieved through statistical analysis and quality driven operator objectives.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Cable Tie Type Extra Heavy Duty
Length 47.566 in Width 0.345 in
Thickness 0.085 in Bundle Diameter 15 in
Locking Type Plastic Pawl Tensile Strength 175 lb
Material Nylon/Polyamide 6.6 Color Gray
Temperature Rating -40 to 185 °F Packaging Quantity 1
Standards UL E49405 UPC 728494913704

Packages

50 - UNIT - (50)