Abbotsford
TABL550PM0D

ABB L-5-50PM-0-D Cable tie push mount nylon black 5.8" 50lb 500pk

Price $0.3592 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:L-5-50PM-0-D
Documents Documents

Description

Catamount® Ties and Terminals fit the needs of general-purpose fastening and wire terminations. Installers quickly discover that Catamount® products offer durable and value priced cable bundling for a variety of commercial and residential construction applications. Electricians can also take advantage of other benefits in stocking Catamount® products in their toolboxes, such as more terminals per bag in most popular sizes than leading comparable brands. State-of-the-art robotic and raw material handling equipment assures product and material integrity throughout the manufacturing process. Overall quality is achieved through statistical analysis and quality driven operator objectives.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Cable Tie Type Internal Toothing, Push Mount
Length 5.8 in Width 0.187 in
Thickness 1.19 mm Bundle Diameter 1 in
Locking Type Plastic Pawl Tensile Strength 50 lb
Material Nylon/Polyamide 6.6 Color Black
Mounting Plug-In Anchor, Plug-In Cam Temperature Rating -40 to 85 °C
Environmental Conditions UL94V-2 Flammability Packaging Quantity 500/Pack
For Use With AH-2 Plenum Cable Standards UL/EN/CSA62275 Type 2/21S Rated
Application For Indoor and Outdoor Applications UPC 728494124445

Packages

500 - UNIT - (500)