Abbotsford
TABL530MH0M

ABB L-5-30MH-0-M Cable tie mounting head nylon black 6" 30lb 1000pk

Price $0.2720 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:L-5-30MH-0-M
Documents Documents

Description

Catamount® Ties and Terminals fit the needs of general-purpose fastening and wire terminations. Installers quickly discover that Catamount® products offer durable and value priced cable bundling for a variety of commercial and residential construction applications. Electricians can also take advantage of other benefits in stocking Catamount® products in their toolboxes, such as more terminals per bag in most popular sizes than leading comparable brands. State-of-the-art robotic and raw material handling equipment assures product and material integrity throughout the manufacturing process. Overall quality is achieved through statistical analysis and quality driven operator objectives.

Specifications

Brand Name Catamount Type Intergrated Mounting Hole
Length 5.85 in Width .14 in
Bundle Diameter 1.25 in ; 31.75 mm Tensile Strength 30 pounds ; 133 newtons
Material Nylon,Polyamide Color Black
Temperature Rating -40 to 185 °F Standards UL E49405
UPC 728494915104

Packages

1 - UNIT - 1