Abbotsford
TABL530MH0C

ABB L-5-30MH-0-C Cable tie 5x.14" 30lbs UV black MT hole ps-lock

Price $0.6311 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:L-5-30MH-0-C
Documents Documents

Description

The Thomas & Betts Ty-rap series is designed to provide solutions to group and form cabling snake, they are available in different widths, lengths, colors, fixing bases and identification stickers. Made of nylon, polypropylene, halar or stainless steel to suit different extreme environnements. UL - CSA approved.

Specifications

Brand Name Thomas & Betts Sub Brand Catamount®
Item Name Cable Tie Type Halogen Free, Integrated Mounting Hole, Internal Toothing
Length 5.42 in Width 0.143 in
Thickness 0.05 in Bundle Diameter 1.25 in
Locking Type Plastic Lip/Cam, Plastic Pawl Tensile Strength 30 lb
Material Nylon/Polyamide 6.6 Color Black
Mounting Screw Hole Temperature Rating -40 to 85 °F
Standards ASTM D6779, UL E49405 UPC 728494915005

Packages

1 - UNIT - 1