Abbotsford
TABL6180C

ABB L-6-18-0-C Catamount® Cable Tie 18 lb 6.38 in L Nylon/Polyamide 6.6 Black Miniature, Weather/UV-Resistant, Internal Toothing

Price $0.1612 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:L-6-18-0-C
Documents Documents

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Cable Tie Type Miniature, Weather/UV-Resistant, Internal Toothing
Length 6.38 in Width 0.1 in
Thickness 0.05 in Bundle Diameter 0.0625 - 1.5 in
Locking Type Plastic Pawl, Plastic Lip/Cam Tensile Strength 18 lb
Material Nylon/Polyamide 6.6 Color Black
Temperature Rating -40 to 85 °C Packaging Quantity 1
Standards UL E49405 UPC 728494933658

Packages

1 - UNIT - 1