Abbotsford
TABL750PM0D

ABB L-7-50PM-0-D Cable tie push mount nylon black 8.2" 50lb 500pk

Price $0.4185 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:L-7-50PM-0-D
Documents Documents

Description

Catamount® Ties and Terminals fit the needs of general-purpose fastening and wire terminations. Installers quickly discover that Catamount® products offer durable and value priced cable bundling for a variety of commercial and residential construction applications. Electricians can also take advantage of other benefits in stocking Catamount® products in their toolboxes, such as more terminals per bag in most popular sizes than leading comparable brands. State-of-the-art robotic and raw material handling equipment assures product and material integrity throughout the manufacturing process. Overall quality is achieved through statistical analysis and quality driven operator objectives.

Specifications

Brand Name Thomas & Betts Sub Brand Catamount®
Item Name Cable Tie Type Push Mount
Length 7.87 in Width 0.19 in
Thickness 0.05 in Bundle Diameter 1.77 in
Locking Type Plastic Pawl Tensile Strength 50 lb
Material Nylon/Polyamide 6.6 Color Black
Mounting Push Mount Temperature Rating -40 to 185 °F
Packaging Quantity 500/Pack Standards UL E49405 Listed
Application For Commercial and Residential Construction Applications UPC 728494124520

Packages

1 - UNIT - 1