Abbotsford
TABL8400C

ABB L-8-40-0-C Catamount® Cable Tie 40 lb 8.46 in L Nylon 6/6 Black Intermediate, Internal Toothing

Price $0.4649 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:L-8-40-0-C
Documents Documents

Description

Catamount® Ties and terminals fit the needs of general-purpose fastening and wire terminations. Installers quickly discover that Catamount® products offer durable and valuepriced cable bundling for a variety of commercial and residential construction applications. Electricians can also take advantage of other benefits in stocking Catamount® products in their toolboxes. 30/40lb tensile strength. Pack of 100.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Cable Tie Type Intermediate, Internal Toothing
Length 8.46 in Width 0.14 in
Thickness 0.05 in Bundle Diameter 1/16 - 2 in
Locking Type Plastic Pawl Tensile Strength 40 lb
Material Nylon 6/6 Color Black
Temperature Rating 0 - 85 °C Standards UL Listed in File Number E49405
UPC 728494918204

Packages

1 - UNIT - 1