ABB L-8-40-9-M Catamount® Cable Tie 40 lb 8.46 in L Nylon 6/6 Natural Intermediate, Internal Toothing
Description
Catamount® Bulk intermediate cable tie. 30/40 lb tensile strength. Maximum bundle diameter 2 inch. 1000 per pack.
Specifications
| Brand Name | ABB | Sub Brand | Catamount® |
| Item Name | Cable Tie | Type | Intermediate, Internal Toothing |
| Length | 8.46 in | Width | 0.14 in |
| Thickness | 0.05 in | Bundle Diameter | 0.0625 - 2 in |
| Locking Type | Plastic Pawl | Tensile Strength | 40 lb |
| Material | Nylon 6/6 | Color | Natural |
| Temperature Rating | 0 - 85 °C | Packaging Quantity | 1000/Pack |
| Standards | UL File Number E49405 | UPC | 728494918501 |
Packages
| 1 - UNIT - 1 |