Abbotsford
TABLS46520A

ABB LS-4.6-520A Ty-Rap® Cable Tie 200 lb 20-1/2 in L 302/304 Stainless Steel Metallic Gray Stainless Steel

Price $4.8590 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:LS-4.6-520A
Documents Documents

Description

Ty-RapĀ® high-performance stainless steel cable ties are a perfect fastening solution for project managers, engineers and contractors looking to reduce overall project costs. Manufactured to superior standards, these cable ties are safer, stronger and faster than ever before.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Stainless Steel
Length 20-1/2 in Width 0.187 in
Bundle Diameter 0.38 - 6 in Locking Type Ball Lock
Tensile Strength 200 lb Material 302/304 Stainless Steel
Color Metallic Gray Standards UL File Number E49405
UPC 786210242170

Packages

1000 - UNIT - (1000)