Description
Ty-RapĀ® high-performance stainless steel cable ties are a perfect fastening solution for project managers, engineers and contractors looking to reduce overall project costs. Manufactured to superior standards, these cable ties are safer, stronger and faster than ever before.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Stainless Steel |
| Length | 14.2 in | Width | 0.305 in |
| Bundle Diameter | 0.38 - 4 in | Locking Type | Ball-Lock |
| Tensile Strength | 450 lb | Material | 316 Stainless Steel |
| Color | Metallic Gray | Standards | UL Listed in File Number E49405 |
| UPC | 786210242323 |
Packages
| 1 - UNIT - 1 |