Abbotsford
TABLS79840A

ABB LS-7.9-840A Ty-Rap® Cable Tie 450 lb 33.1 in L 302/304 Stainless Steel Metallic Gray Stainless Steel

Price $9.6486 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:LS-7.9-840A
Documents Documents

Description

TY-RAP® tie with ball locking mechanism. Made of uncoated 316 stainless steel. Self-locking no time-consuming crimping or folding required. Stainless steel ball in low-profile, wedge-shaped head locks tie securely in place. Angled tail enables fast, easy insertion. Rounded edges and smooth surfaces protect installer’s hands. Used for offshore drilling, petrochemical processing, shipbuilding, food and beverage processing, pharmaceutical processing.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Stainless Steel
Length 33.1 in Width 0.305 in
Bundle Diameter 0.25 - 10 in Locking Type Ball-Lock
Tensile Strength 450 lb Material 302/304 Stainless Steel
Color Metallic Gray Mounting Edge clip
Temperature Rating -80 to 538 °C Standards UL E49405
UPC 786210242248

Packages

50 - UNIT - (50)