Description
Ball-Lock 304 Stainless Steel Retained Tension Cable Tie, Uncoated, for Temperatures up to 300 Degrees Celsius (572 F) for Indoor and Outdoor Applications, Suitable for High Temperature Environments, UL/EN/CSA62275 Type 2S Rated for AH-1 Plenum, Length of 680mm (26.80 Inches), Width of 4.75mm (0.187 Inch), Thickness of 0.25mm (0.01 Inch), Bundle Diameter of 25.4mm (1 Inch) to 203mm (8 Inches), Tensile Strength Rating of 890 Newtons (200 Pounds)
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Retained Tension |
| Length | 26.8 in | Width | 0.187 in |
| Thickness | 0.01 in | Bundle Diameter | 1 - 8 in |
| Locking Type | Ball-Lock | Tensile Strength | 200 lb |
| Material | 304 Stainless Steel | Temperature Rating | -80 to 300°C |
| Packaging Quantity | 50/Pack | Standards | UL/EN/CSA62275 Type 2S AH-1 Plenum Rated |
| Application | For Shipbuilding, Industrial, Oil and Gas, Heavy Equipment and Trucking, Wind Power, Solar Energy | UPC | 786210063065 |
Packages
| 1 - UNIT - 1 |