Abbotsford
TABTY5275MX

ABB 18 inch x 0.27 inch Ty-Rap Weather-Resistant Nylon 6/6 Cable Tie (50/Pack), Black

Price $2.9090 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:ABB
Manufacturer #:TY5275MX
Documents Documents

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie without Interleaving Type Standard
Length 18 in Width 0.27 in
Thickness 0.06 in Bundle Diameter 0.236 - 5 in
Locking Type Stainless Steel Barb Tensile Strength 120 lb
Material Nylon 6/6 Color Black
Temperature Rating -40 to 85 °C Standards UL Listed, ASTM D6779
UPC 786210870854

Packages

50 - UNIT = (50) 500 - UNIT = 500 2400 - UNIT - 24000